Motion
84H200

TB WOODS
84H200

Timing Belt Pulley - 0.5000 in Pitch, 84 Tooth, 0.5000 to 2.9375 in Bore Dia., 13.3125 in OD, 2.0000 in Belt Width
MI ITEM #00711818
MFR #84H200
Price$843.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
84H200

Timing Belt Pulley - 0.5000 in Pitch, 84 Tooth, 0.5000 to 2.9375 in Bore Dia., 13.3125 in OD, 2.0000 in Belt Width
MI ITEM #00711818
MFR #84H200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$843.04/each

Specifications

Dimensions

  • Belt Section Size
    H
  • Belt Width  
    2.0000 in
  • Bore Diameter  
    0.5000 to 2.9375 in
  • Face Width
    2.34 in
  • Hub Diameter
    5.25 in
  • Hub Projection
    0.5625 in
  • Length Through Bore
    0.5 in
  • Outside Diameter
    13.3125 in
  • Overall Length
    2.9062 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    13.3690 in
  • Weight
    26.70 lbs
  • Width
    2.0000 in

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    698672310635
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    84
  • Pulley Construction
    Spoked
  • UPC_NO
    698672310635
  • With Flanges
    No Flanges

Overview

Mfr description
84H200 T PULLEY SF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text