Motion
96H200 E
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 96 Tooth, 15.225 in OD, 2.0000 in Belt Width
Mi Item #00711822
MFR #96H200 E
Price$544.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 96 Tooth, 15.225 in OD, 2.0000 in Belt Width
Mi Item #00711822
MFR #96H200 E

Mfr description
96H200 E TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.88/each

Specifications

Dimensions

  • Belt Pitch
    0.5
  • Belt Width  
    2 in
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width
    2-11/32 in
  • Hub Diameter
    7 in
  • Length Through Bore
    1.625 in
  • Outside Diameter
    15.2285 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    15.279 in
  • Weight
    32.00 lbs

Details

  • Belt Type
    H
  • Bore Type
    Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950128382
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    96
  • Pulley Construction
    Spoked
  • UPC_NO
    697950128382
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)