Motion
96H200

TB WOODS
96H200

Timing Sprocket, 2 in. Belt Width, 1/2 in. Pitch, Bushing E, For Belt Type H
MI ITEM #00711824
MFR #96H200
Your Price$1,461.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
96H200

Timing Sprocket, 2 in. Belt Width, 1/2 in. Pitch, Bushing E, For Belt Type H
MI ITEM #00711824
MFR #96H200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,461.94/each(List $1,675.97)

Overview

Mfr description
96H200 T PULLEY E

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Bushing Bore Range
    7/8 to 3-7/16 in
  • Outside Diameter
    15.225 in
  • Material
    Cast Iron
  • Length Through Bore
    2-5/8 in
  • Face Width
    2-11/32 in
  • Pulley Construction
    Spoked
  • Number Of Hubs
    2
  • UPC_NO
    698672310642
  • Weight
    35.40 lbs
  • For Belt Width
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text