Motion
TL24H300-2012  DYNA-SYNC SPKT

DODGE
TL24H300-2012 DYNA-SYNC SPKT

113760 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 24 Tooth, 4.06 in OD, 3.0000 in Belt Width
Mi Item #00711844
MFR #TL24H300-2012 DYNA-SYNC SPKT
Price$338.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL24H300-2012 DYNA-SYNC SPKT

113760 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 24 Tooth, 4.06 in OD, 3.0000 in Belt Width
Mi Item #00711844
MFR #TL24H300-2012 DYNA-SYNC SPKT

Mfr description
TL24H300 2012 TIMING PULLEY 113760
  • Positive, non-slip belt drive
  • Suitable for applications over wide speed range, including very slow RPM
  • No lubrication required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.50/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1/2 to 2-1/8 in
  • Face Width
    3.38 in
  • Flange Outside Diameter  
    4.0625 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    4.06 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.8200 in
  • Weight
    3.96 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Hubs
    0
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • UPC_NO
    782475088751
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)