Motion
TB24H300
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 24 Tooth, 3.766 in OD, 3.0000 in Belt Width
MI ITEM #00711846
MFR #TB24H300
Your Price$333.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 24 Tooth, 3.766 in OD, 3.0000 in Belt Width
MI ITEM #00711846
MFR #TB24H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$333.88/each(List $400.67)

Overview

Mfr description
TB24H300 TIMING PULLEY TB
  • Positive slip proof engagement
  • Wide speed range
  • Constant driven speed
  • Higher HP capability
  • Wide range of load capabilities
  • Taper lock bushing required

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2 in
  • Outside Diameter
    3.766 in
  • Material
    Steel
  • Length Through Bore
    1-1/4 in
  • Face Width
    3-3/8 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • UPC_NO
    697950083421
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    4.30 lbs
  • Maximum Bore
    2.0000 in
  • Maximum Bore Size
    2.0000 in
  • Minimum Bore
    0.5000 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    4.5625 in
  • Storage Dimension Width
    4.5625
  • Teeth Face Width
    3.125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text