Motion
32H300

TB WOODS
32H300

Timing Sprocket, 3 in. Belt Width, 1/2 in. Pitch, Bushing SK, For Belt Type H
MI ITEM #00711873
MFR #32H300
Your Price$509.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
32H300

Timing Sprocket, 3 in. Belt Width, 1/2 in. Pitch, Bushing SK, For Belt Type H
MI ITEM #00711873
MFR #32H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$509.90/each(List $586.38)

Overview

Mfr description
32H300 T PULLEY SK

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    5.0390 in
  • Material
    Cast Iron
  • Length Through Bore
    0.5 in
  • Face Width
    3.38 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • Manufacturer Upc Number
    698672310772
  • UPC_NO
    698672310772
  • Weight
    7.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text