Motion
40H300

TB WOODS
40H300

Timing Belt Pulley - 0.5000 in Pitch, 40 Tooth, 0.5000 to 2.5000 in Bore Dia., 6.3125 in OD, 3.0000 in Belt Width
MI ITEM #00711885
MFR #40H300
List Price$959.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
40H300

Timing Belt Pulley - 0.5000 in Pitch, 40 Tooth, 0.5000 to 2.5000 in Bore Dia., 6.3125 in OD, 3.0000 in Belt Width
MI ITEM #00711885
MFR #40H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$959.91/each for your price

Overview

Mfr description
40H300 T PULLEY SK

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Bore Diameter
  • With Flanges
    With Flanges
  • Pitch Diameter
  • Outside Diameter
    6.3125 in
  • Material
    Cast Iron
  • Length Through Bore
    0.5 in
  • Face Width
    3.38 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • Manufacturer Upc Number
    698672310796
  • UPC_NO
    698672310796
  • Weight
    12.30 lbs
  • Maximum Bore
    2.5000 in
  • Width
    3.0000 in
  • Maximum Bore Size
    2.5000 in
  • Minimum Bore
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text