Motion
60H300

TB WOODS
60H300

Timing Sprocket, 3 in. Belt Width, 1/2 in. Pitch, Bushing SF, For Belt Type H
MI ITEM #00711903
MFR #60H300
Your Price$706.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
60H300

Timing Sprocket, 3 in. Belt Width, 1/2 in. Pitch, Bushing SF, For Belt Type H
MI ITEM #00711903
MFR #60H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$706.22/each(List $788.48)

Overview

Mfr description
60H300 T PULLEY SF

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2-3/4 in
  • Outside Diameter
    9.495 in
  • Material
    Cast Iron
  • Length Through Bore
    2 in
  • Face Width
    3-3/8 in
  • Pulley Construction
    Webbed
  • Number Of Hubs
    2
  • UPC_NO
    698672310826
  • Weight
    20.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text