Motion
96H300

TB WOODS
96H300

Timing Sprocket, 3 in. Belt Width, 1/2 in. Pitch, Bushing E, For Belt Type H
MI ITEM #00711922
MFR #96H300
List Price$1,418.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
96H300

Timing Sprocket, 3 in. Belt Width, 1/2 in. Pitch, Bushing E, For Belt Type H
MI ITEM #00711922
MFR #96H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,418.14/each for your price

Overview

Mfr description
96H300 T PULLEY E

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Outside Diameter
    123.95 mm
  • Material
    Cast Iron
  • Length Through Bore
    0.75 in
  • Face Width
    3.38 in
  • Pulley Construction
    Spoked
  • Number Of Hubs
    2
  • Hub Diameter
    6.5 in
  • Manufacturer Upc Number
    698672310857
  • UPC_NO
    698672310857
  • Weight
    41.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text