Motion
26XH200

TB WOODS
26XH200

Timing Sprocket, 2 in. Belt Width, 7/8 in. Pitch, Bushing SF, For Belt Type XH
MI ITEM #00711947
MFR #26XH200
Price$1,391.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
26XH200

Timing Sprocket, 2 in. Belt Width, 7/8 in. Pitch, Bushing SF, For Belt Type XH
MI ITEM #00711947
MFR #26XH200

Mfr description
26XH200 T PULLEY SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,391.07/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    1/2 to 2-3/4 in
  • Face Width
    2-9/16 in
  • Flange Outside Diameter  
    7.7800 in
  • For Belt Width
    1.0000 in
  • Length Through Bore
    2 in
  • Outside Diameter
    7.131 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    7.2410 in
  • Weight
    14.70 lbs

Details

  • Belt Type
    XH
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    698672320054
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)