Motion
48XH200

TB WOODS
48XH200

Timing Sprocket, 2 in. Belt Width, 7/8 in. Pitch, Bushing F, For Belt Type XH
MI ITEM #00711978
MFR #48XH200
Price$1,639.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
48XH200

Timing Sprocket, 2 in. Belt Width, 7/8 in. Pitch, Bushing F, For Belt Type XH
MI ITEM #00711978
MFR #48XH200

Mfr description
48XH200 T PULLEY F
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,639.76/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bore Diameter  
    1.0000 to 3.9375 in
  • Face Width
    2.56 in
  • Hub Diameter
    7.38 in
  • Length Through Bore
    0.81 in
  • Outside Diameter
    506.57 mm
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    13.3690 in
  • Weight
    49.00 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672320115
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    48
  • Pulley Construction
    Webbed
  • UPC_NO
    698672320115
  • With Flanges
    No Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)