Motion
60XH200

TB WOODS
60XH200

Timing Sprocket, 2 in. Belt Width, 7/8 in. Pitch, Bushing F, For Belt Type XH
Mi Item #00711984
MFR #60XH200
Price$2,273.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
60XH200

Timing Sprocket, 2 in. Belt Width, 7/8 in. Pitch, Bushing F, For Belt Type XH
Mi Item #00711984
MFR #60XH200

Mfr description
60XH200 T PULLEY F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,273.71/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bore Diameter  
    1.0000 to 3.9375 in
  • Face Width
    2.56 in
  • Hub Diameter
    7.38 in
  • Length Through Bore
    0.81 in
  • Outside Diameter
    26.6250 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    16.7110 in
  • Weight
    48.20 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672320122
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    60
  • Pulley Construction
    Spoked
  • UPC_NO
    698672320122
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)