Motion
120XH200

TB WOODS
120XH200

Timing Belt Pulley - 0.8750 in Pitch, 120 Tooth, 1.0000 to 3.9375 in Bore Dia., 33.3125 in OD, 2.0000 in Belt Width
Mi Item #00712008
MFR #120XH200
Price$4,800.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
120XH200

Timing Belt Pulley - 0.8750 in Pitch, 120 Tooth, 1.0000 to 3.9375 in Bore Dia., 33.3125 in OD, 2.0000 in Belt Width
Mi Item #00712008
MFR #120XH200

Mfr description
120XH200 T PULLEY F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,800.96/each

Specifications

Dimensions

  • Belt Section Size
    XH
  • Belt Width  
    2.0000 in
  • Bore Diameter  
    1.0000 to 3.9375 in
  • Face Width
    2.56 in
  • Hub Diameter
    7.38 in
  • Hub Projection
    1.3125 in
  • Length Through Bore
    0.81 in
  • Outside Diameter
    33.3125 in
  • Overall Length
    3.8800 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    33.4230 in
  • Weight
    107.90 lbs
  • Width
    2.0000 in

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672320160
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    120
  • Pulley Construction
    Spoked
  • UPC_NO
    698672320160
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)