Motion
22XH300

TB WOODS
22XH300

Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 22 Tooth, 6.017 in OD, 3.0000 in Belt Width
MI ITEM #00712014
MFR #22XH300
List Price$1,468.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
22XH300

Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 22 Tooth, 6.017 in OD, 3.0000 in Belt Width
MI ITEM #00712014
MFR #22XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,468.39/each for your price

Overview

Mfr description
22XH300 T PULLEY SK

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Belt Section Size
    XH
  • Bushing Series
    SK
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Outside Diameter
    6.017 in
  • Material
    Cast Iron
  • Length Through Bore
    1-7/8 in
  • Face Width
    3-5/8 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • UPC_NO
    698672320191
  • Weight
    13.90 lbs
  • Overall Length
    3.6250 in
  • Width
    3.0000 in
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text