Motion
24XH300

TB WOODS
24XH300

Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 24 Tooth, 6.575 in OD, 3.0000 in Belt Width
Mi Item #00712020
MFR #24XH300
Price$950.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
24XH300

Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 24 Tooth, 6.575 in OD, 3.0000 in Belt Width
Mi Item #00712020
MFR #24XH300

Mfr description
24XH300 T PULLEY SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$950.56/each

Specifications

Dimensions

  • Belt Section Size
    XH
  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1/2 to 2-3/4 in
  • Face Width
    3-5/8 in
  • Flange Outside Diameter  
    7.2188 in
  • For Belt Width
    0.7500 in
  • Hub Diameter
    4.6250 in
  • Hub Projection
    0.4000 in
  • Length Through Bore
    2 in
  • Outside Diameter
    6.575 in
  • Overall Length
    4.0290 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    6.6850 in
  • Weight
    16.00 lbs
  • Width
    3.0000 in

Details

  • Belt Type
    XH
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • UPC_NO
    698672320207
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)