Motion
28XH300

TB WOODS
28XH300

Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 28 Tooth, 7.0000 in Bore Dia., 7.689 in OD, 3.0000 in Belt Width
MI ITEM #00712033
MFR #28XH300
Price$887.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
28XH300

Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 28 Tooth, 7.0000 in Bore Dia., 7.689 in OD, 3.0000 in Belt Width
MI ITEM #00712033
MFR #28XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$887.70/each

Specifications

Dimensions

  • Belt Section Size
    XH
  • Belt Width  
    3.0000 in
  • Bore Diameter  
    7.0000 in
  • Bushing Bore Range
    7/8 to 3-7/16 in
  • Face Width
    3-5/8 in
  • Flange Outside Diameter  
    8.3428 in
  • Hub Diameter
    6.0000 in
  • Hub Projection
    0.3222 in
  • Length Through Bore
    2-5/8 in
  • Outside Diameter
    7.689 in
  • Overall Length
    3.9470 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    7.7990 in
  • Weight
    20.40 lbs
  • Width
    3.0000 in

Details

  • Belt Type
    XH
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    698672320221
  • With Flanges
    With Flanges

Overview

Mfr description
28XH300 T PULLEY E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text