Motion
30XH300

TB WOODS
30XH300

Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 30 Tooth, 6.5000 in Bore Dia., 8.2460 in OD, 3.0000 in Belt Width
MI ITEM #00712039
MFR #30XH300
List Price$1,017.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
30XH300

Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 30 Tooth, 6.5000 in Bore Dia., 8.2460 in OD, 3.0000 in Belt Width
MI ITEM #00712039
MFR #30XH300

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,017.55/each for your price

Overview

Mfr description
30XH300 T PULLEY E

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Belt Section Size
    XH
  • Bushing Series
    E
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    7/8 to 3-7/16 in
  • Outside Diameter
    8.2460 in
  • Material
    Cast Iron
  • Length Through Bore
    2-5/8 in
  • Face Width
    3-5/8 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • Hub Diameter
    6.0000 in
  • Hub Projection
    0.1562 in
  • UPC_NO
    698672320238
  • Weight
    25.60 lbs
  • Overall Length
    3.7810 in
  • Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text