Motion
32XH300

TB WOODS
32XH300

Timing Sprocket, 3 in. Belt Width, 7/8 in. Pitch, Bushing E, For Belt Type XH
MI ITEM #00712045
MFR #32XH300
List Price$1,411.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
32XH300

Timing Sprocket, 3 in. Belt Width, 7/8 in. Pitch, Bushing E, For Belt Type XH
MI ITEM #00712045
MFR #32XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,411.22/each for your price

Overview

Mfr description
32XH300 T PULLEY E

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    7/8 to 3-7/16 in
  • Outside Diameter
    8.803 in
  • Material
    Cast Iron
  • Length Through Bore
    2-5/8 in
  • Face Width
    3-5/8 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • UPC_NO
    698672320245
  • Weight
    29.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text