Motion
40XH300

TB WOODS
40XH300

Timing Sprocket, 3 in. Belt Width, 7/8 in. Pitch, Bushing F, For Belt Type XH
Mi Item #00712051
MFR #40XH300
Price$1,472.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
40XH300

Timing Sprocket, 3 in. Belt Width, 7/8 in. Pitch, Bushing F, For Belt Type XH
Mi Item #00712051
MFR #40XH300

Mfr description
40XH300 T PULLEY F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,472.58/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1 to 3-15/16 in
  • Face Width
    3-5/8 in
  • Flange Outside Diameter  
    11.7100 in
  • For Belt Width
    4.0000 in
  • Length Through Bore
    3-5/8 in
  • Outside Diameter
    11.031 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    11.1410 in
  • Weight
    53.00 lbs

Details

  • Belt Type
    XH
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    40
  • Pulley Construction
    Webbed
  • UPC_NO
    698672320269
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)