Motion
60XH300

TB WOODS
60XH300

Timing Sprocket, 3 in. Belt Width, 7/8 in. Pitch, Bushing F, For Belt Type XH
MI ITEM #00712063
MFR #60XH300
List Price$2,026.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
60XH300

Timing Sprocket, 3 in. Belt Width, 7/8 in. Pitch, Bushing F, For Belt Type XH
MI ITEM #00712063
MFR #60XH300

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,026.24/each for your price

Overview

Mfr description
60XH300 T PULLEY F

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Material
    Cast Iron
  • Length Through Bore
    0.81 in
  • Face Width
    3.66 in
  • Pulley Construction
    Spoked
  • Number Of Hubs
    2
  • Hub Diameter
    7.38 in
  • Manufacturer Upc Number
    698672320283
  • Weight
    59.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text