Motion
28XH400

TB WOODS
28XH400

Timing Sprocket, 4 in. Belt Width, 7/8 in. Pitch, Bushing E, For Belt Type XH
MI ITEM #00712094
MFR #28XH400
List Price$2,942.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
28XH400

Timing Sprocket, 4 in. Belt Width, 7/8 in. Pitch, Bushing E, For Belt Type XH
MI ITEM #00712094
MFR #28XH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,942.23/each for your price

Overview

Mfr description
28XH400 T PULLEY E

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
  • With Flanges
    With Flanges
  • Pitch Diameter
  • Outside Diameter
    7.6875 in
  • Material
    Cast Iron
  • Length Through Bore
    0.75 in
  • Face Width
    4.69 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • Manufacturer Upc Number
    698672320429
  • UPC_NO
    698672320429
  • Weight
    23.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text