Motion
32XH400 E
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 32 Tooth, 8.803 in OD, 4.0000 in Belt Width
MI ITEM #00712104
MFR #32XH400 E
List Price$1,617.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 32 Tooth, 8.803 in OD, 4.0000 in Belt Width
MI ITEM #00712104
MFR #32XH400 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,617.42/each for your price

Overview

Mfr description
32XH400 E TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Belt Pitch
    0.875
  • Bore Type
    Bushed
  • Bushing Series
    E
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Outside Diameter
    8.806 in
  • Material
    Cast Iron
  • Length Through Bore
    4.688 in
  • Face Width
    4-11/16 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • Manufacturer Upc Number
    697950114637
  • UPC_NO
    697950114637
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    34.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text