Motion
40XH400

TB WOODS
40XH400

Timing Belt Pulley - 0.8750 in Pitch, 40 Tooth, 1.0000 to 3.9375 in Bore Dia., 11.0313 in OD, 4.0000 in Belt Width
Mi Item #00712112
MFR #40XH400
Price$1,868.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
40XH400

Timing Belt Pulley - 0.8750 in Pitch, 40 Tooth, 1.0000 to 3.9375 in Bore Dia., 11.0313 in OD, 4.0000 in Belt Width
Mi Item #00712112
MFR #40XH400

Mfr description
40XH400 T PULLEY F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,868.00/each

Specifications

Dimensions

  • Belt Section Size
    XH
  • Belt Width  
    4.0000 in
  • Bore Diameter  
    1.0000 to 3.9375 in
  • Face Width
    4.69 in
  • Flange Outside Diameter  
    11.0300 in
  • Hub Diameter
    7.38 in
  • Hub Projection
    0.5312 in
  • Length Through Bore
    0.81 in
  • Outside Diameter
    11.0313 in
  • Overall Length
    5.2187 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    11.1410 in
  • Weight
    58.00 lbs
  • Width
    4.0000 in

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672320467
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    40
  • Pulley Construction
    Webbed
  • UPC_NO
    698672320467
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)