Motion
72XH400 J
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 72 Tooth, 19.9475 in OD, 4 in Belt Width
Mi Item #00712129
MFR #72XH400 J
Price$3,349.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 72 Tooth, 19.9475 in OD, 4 in Belt Width
Mi Item #00712129
MFR #72XH400 J

Mfr description
72XH400 J TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,349.46/each

Specifications

Dimensions

  • Belt Pitch
    0.875
  • Belt Width  
    4 in
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Face Width
    4-11/16 in
  • Hub Diameter
    7.9375 in
  • Length Through Bore
    3.188 in
  • Maximum Bore
    4.5000 in
  • Maximum Bore Size
    4.5000 in
  • Minimum Bore
    1.2500 in
  • Outside Diameter
    19.9475 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    20.054 in
  • Weight
    108.00 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Bushed
  • Bushing Series
    J
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950122922
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Spoked
  • UPC_NO
    697950122922
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)