Motion
84XH400 J
84 Tooth, 4 in Belt Width
MI ITEM #00712135
MFR #84XH400 J
List Price$3,966.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
84 Tooth, 4 in Belt Width
MI ITEM #00712135
MFR #84XH400 J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,966.45/each for your price

Overview

Mfr description
84XH400 J TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Belt Pitch
    0.875
  • Bore Type
    Bushed
  • Bushing Series
    J
  • Pitch Diameter
  • Outside Diameter
    23.29 in
  • Material
    Cast Iron
  • Length Through Bore
    3.188 in
  • Hub Diameter
    8 in
  • Manufacturer Upc Number
    697950124162
  • UPC_NO
    697950124162
  • Weight
    119.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text