Motion
96XH400 J
96 Tooth, 4 in Belt Width
Mi Item #00712142
MFR #96XH400 J
Price$4,552.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
96 Tooth, 4 in Belt Width
Mi Item #00712142
MFR #96XH400 J

Mfr description
96XH400 J TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,552.60/each

Specifications

Dimensions

  • Belt Pitch
    0.875
  • Belt Width  
    4 in
  • Hub Diameter
    8.25 in
  • Length Through Bore
    3.188 in
  • Outside Diameter
    26.632 in
  • Pitch Diameter  
    26.738 in
  • Weight
    130.50 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    697950128405
  • Material
    Cast Iron
  • Number Of Teeth  
    96
  • UPC_NO
    697950128405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)