Motion
96XH400

TB WOODS
96XH400

Timing Sprocket, 4 in. Belt Width, 7/8 in. Pitch, Bushing J, For Belt Type XH
Mi Item #00712144
MFR #96XH400
Price$4,933.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
96XH400

Timing Sprocket, 4 in. Belt Width, 7/8 in. Pitch, Bushing J, For Belt Type XH
Mi Item #00712144
MFR #96XH400

Mfr description
96XH400 T PULLEY J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,933.25/each

Specifications

Dimensions

  • Belt Width  
    4.0000 in
  • Bore Diameter  
    1.4375 to 4.5000 in
  • Face Width
    4.69 in
  • Hub Diameter
    8 in
  • Length Through Bore
    1 in
  • Outside Diameter
    26.6250 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    26.7380 in
  • Weight
    129.80 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    698672320511
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    96
  • Pulley Construction
    Spoked
  • UPC_NO
    698672320511
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)