Motion
120XH400

TB WOODS
120XH400

Timing Sprocket, 4 in. Belt Width, 7/8 in. Pitch, Bushing J, For Belt Type XH
MI ITEM #00712150
MFR #120XH400
List Price$5,992.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
120XH400

Timing Sprocket, 4 in. Belt Width, 7/8 in. Pitch, Bushing J, For Belt Type XH
MI ITEM #00712150
MFR #120XH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,992.43/each for your price

Overview

Mfr description
120XH400 T PULLEY J

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Outside Diameter
    33.3125 in
  • Material
    Cast Iron
  • Length Through Bore
    1 in
  • Face Width
    4.69 in
  • Pulley Construction
    Spoked
  • Number Of Hubs
    2
  • Hub Diameter
    8 in
  • Manufacturer Upc Number
    698672320528
  • UPC_NO
    698672320528
  • Weight
    165.40 lbs
  • For Belt Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text