Motion
22XXH200

TB WOODS
22XXH200

Timing Belt Pulley - 1.2500 in Pitch, 22 Tooth, 0.8750 to 3.5000 in Bore Dia., 239.49 mm OD, 2.0000 in Belt Width
Mi Item #00712156
MFR #22XXH200
Price$1,259.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
22XXH200

Timing Belt Pulley - 1.2500 in Pitch, 22 Tooth, 0.8750 to 3.5000 in Bore Dia., 239.49 mm OD, 2.0000 in Belt Width
Mi Item #00712156
MFR #22XXH200

Mfr description
22XXH200 T PULLEY E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,259.07/each

Specifications

Dimensions

  • Belt Section Size
    XXH
  • Belt Width  
    2.0000 in
  • Bore Diameter  
    0.8750 to 3.5000 in
  • Face Width
    2.63 in
  • Hub Diameter
    6.0000 in
  • Hub Projection
    0.8200 in
  • Length Through Bore
    0.75 in
  • Outside Diameter
    239.49 mm
  • Overall Length
    3.4500 in
  • Pitch  
    1.2500 in
  • Pitch Diameter  
    8.7530 in
  • Weight
    23.80 lbs
  • Width
    2.0000 in

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    698672330039
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    698672330039
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)