Motion
26XXH200

TB WOODS
26XXH200

Timing Belt Pulley - 1.2500 in Pitch, 26 Tooth, 0.8750 to 3.5000 in Bore Dia., 300.15 mm OD, 2.0000 in Belt Width
Mi Item #00712168
MFR #26XXH200
Price$1,601.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
26XXH200

Timing Belt Pulley - 1.2500 in Pitch, 26 Tooth, 0.8750 to 3.5000 in Bore Dia., 300.15 mm OD, 2.0000 in Belt Width
Mi Item #00712168
MFR #26XXH200

Mfr description
26XXH200 T PULLEY E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,601.58/each

Specifications

Dimensions

  • Belt Section Size
    XXH
  • Belt Width  
    2.0000 in
  • Bore Diameter  
    0.8750 to 3.5000 in
  • Face Width
    2.63 in
  • Flange Outside Diameter  
    10.2300 in
  • Hub Diameter
    6.0000 in
  • Hub Projection
    0.6562 in
  • Length Through Bore
    0.75 in
  • Outside Diameter
    300.15 mm
  • Overall Length
    3.2812 in
  • Pitch  
    1.2500 in
  • Pitch Diameter  
    11.9370 in
  • Weight
    35.10 lbs
  • Width
    2.0000 in

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    698672330053
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    698672330053
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)