Motion
30XXH200

TB WOODS
30XXH200

Timing Sprocket, 2 in. Belt Width, 1 1/4 in. Pitch, Bushing F, For Belt Type XXH
Mi Item #00712174
MFR #30XXH200
Price$1,732.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
30XXH200

Timing Sprocket, 2 in. Belt Width, 1 1/4 in. Pitch, Bushing F, For Belt Type XXH
Mi Item #00712174
MFR #30XXH200

Mfr description
30XXH200 T PULLEY F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,732.86/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bore Diameter  
    1.0000 to 3.9375 in
  • Face Width
    2.63 in
  • Hub Diameter
    7.38 in
  • Length Through Bore
    0.81 in
  • Outside Diameter
    13.4063 in
  • Pitch  
    1.2500 in
  • Pitch Diameter  
    11.9370 in
  • Weight
    48.00 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672330060
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    30
  • Pulley Construction
    Webbed
  • UPC_NO
    698672330060
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)