Motion
34XXH200

TB WOODS
34XXH200

Timing Sprocket, 2 in. Belt Width, 1 1/4 in. Pitch, Bushing F, For Belt Type XXH
MI ITEM #00712180
MFR #34XXH200
List Price$1,902.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
34XXH200

Timing Sprocket, 2 in. Belt Width, 1 1/4 in. Pitch, Bushing F, For Belt Type XXH
MI ITEM #00712180
MFR #34XXH200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,902.36/each for your price

Overview

Mfr description
34XXH200 T PULLEY F

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
  • With Flanges
    With Flanges
  • Pitch Diameter
  • Outside Diameter
    401.19 mm
  • Material
    Cast Iron
  • Length Through Bore
    0.81 in
  • Face Width
    2.63 in
  • Pulley Construction
    Webbed
  • Number Of Hubs
    2
  • Hub Diameter
    7.38 in
  • Manufacturer Upc Number
    698672330077
  • UPC_NO
    698672330077
  • Weight
    57.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text