Motion
48XXH200

TB WOODS
48XXH200

Timing Belt Pulley - 1.2500 in Pitch, 48 Tooth, 1.4375 to 4.5000 in Bore Dia., 482.06 mm OD, 2.0000 in Belt Width
Mi Item #00712192
MFR #48XXH200
Price$2,486.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
48XXH200

Timing Belt Pulley - 1.2500 in Pitch, 48 Tooth, 1.4375 to 4.5000 in Bore Dia., 482.06 mm OD, 2.0000 in Belt Width
Mi Item #00712192
MFR #48XXH200

Mfr description
48XXH200 T PULLEY J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,486.04/each

Specifications

Dimensions

  • Belt Section Size
    XXH
  • Belt Width  
    2.0000 in
  • Bore Diameter  
    1.4375 to 4.5000 in
  • Face Width
    2.63 in
  • Hub Diameter
    8 in
  • Hub Projection
    1.8850 in
  • Length Through Bore
    1 in
  • Outside Diameter
    482.06 mm
  • Overall Length
    4.7912 in
  • Pitch  
    1.2500 in
  • Pitch Diameter  
    19.0990 in
  • Weight
    72.50 lbs
  • Width
    2.0000 in

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    698672330091
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    48
  • Pulley Construction
    Spoked
  • UPC_NO
    698672330091
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)