Motion
60XXH200

TB WOODS
60XXH200

Timing Sprocket, 2 in. Belt Width, 1 1/4 in. Pitch, Bushing J, For Belt Type XXH
MI ITEM #00712199
MFR #60XXH200
Price$3,710.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
60XXH200

Timing Sprocket, 2 in. Belt Width, 1 1/4 in. Pitch, Bushing J, For Belt Type XXH
MI ITEM #00712199
MFR #60XXH200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,710.19/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bore Diameter  
    1.4375 to 4.5000 in
  • Face Width
    2.63 in
  • Hub Diameter
    8 in
  • Length Through Bore
    1 in
  • Outside Diameter
    724.61 mm
  • Pitch  
    1.2500 in
  • Pitch Diameter  
    23.8730 in
  • Weight
    92.60 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    698672330107
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    60
  • Pulley Construction
    Spoked
  • UPC_NO
    698672330107
  • With Flanges
    No Flanges

Overview

Mfr description
60XXH200 T PULLEY J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text