Motion
40XXH300

TB WOODS
40XXH300

Timing Sprocket, 3 in. Belt Width, 1 1/4 in. Pitch, Bushing F, For Belt Type XXH
Mi Item #00712235
MFR #40XXH300
Price$2,803.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
40XXH300

Timing Sprocket, 3 in. Belt Width, 1 1/4 in. Pitch, Bushing F, For Belt Type XXH
Mi Item #00712235
MFR #40XXH300

Mfr description
40XXH300 T PULLEY F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,803.36/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1 to 3-15/16 in
  • Face Width
    3-11/16 in
  • Flange Outside Diameter  
    16.6250 in
  • Length Through Bore
    3-5/8 in
  • Outside Diameter
    15.795 in
  • Pitch  
    1.2500 in
  • Pitch Diameter  
    15.9150 in
  • Weight
    75.80 lbs

Details

  • Belt Type
    XXH
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    40
  • Pulley Construction
    Spoked
  • UPC_NO
    698672330206
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)