Motion
48XXH300

TB WOODS
48XXH300

Timing Sprocket, 3 in. Belt Width, 1 1/4 in. Pitch, Bushing J, For Belt Type XXH
MI ITEM #00712241
MFR #48XXH300
List Price$2,809.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
48XXH300

Timing Sprocket, 3 in. Belt Width, 1 1/4 in. Pitch, Bushing J, For Belt Type XXH
MI ITEM #00712241
MFR #48XXH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,809.52/each for your price

Overview

Mfr description
48XXH300 T PULLEY J

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Outside Diameter
    482.06 mm
  • Material
    Cast Iron
  • Length Through Bore
    1 in
  • Face Width
    3.69 in
  • Pulley Construction
    Spoked
  • Number Of Hubs
    2
  • Hub Diameter
    8 in
  • Manufacturer Upc Number
    698672330213
  • UPC_NO
    698672330213
  • Weight
    89.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text