Motion
TB24H100
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 24 Tooth, 3.766 in OD, 1.0000 in Belt Width
Mi Item #00712250
MFR #TB24H100
Price$121.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 24 Tooth, 3.766 in OD, 1.0000 in Belt Width
Mi Item #00712250
MFR #TB24H100

Mfr description
TB24H100 (1610) TIMING PULLEY
  • Positive slip proof engagement
  • Wide speed range
  • Constant driven speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.87/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    4.051 in
  • Hub Projection
    0.3125
  • Length Through Bore
    1 in
  • Outside Diameter
    3.766 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.8200 in
  • Storage Dimension Height
    1.4375 in
  • Storage Dimension Length
    4.1875 in
  • Storage Dimension Width
    4.1875
  • Teeth Face Width
    1.063
  • Weight
    2.30 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • UPC_NO
    697950083391
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)