Motion
22XXH400

TB WOODS
22XXH400

Timing Sprocket, 4 in. Belt Width, 1 1/4 in. Pitch, Bushing E, For Belt Type XXH
MI ITEM #00712257
MFR #22XXH400
Your Price$1,206.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
22XXH400

Timing Sprocket, 4 in. Belt Width, 1 1/4 in. Pitch, Bushing E, For Belt Type XXH
MI ITEM #00712257
MFR #22XXH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,206.21/each(List $1,447.46)

Overview

Mfr description
22XXH400 T PULLEY E

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
  • With Flanges
    With Flanges
  • Pitch Diameter
  • Outside Diameter
    219.27 mm
  • Material
    Cast Iron
  • Length Through Bore
    0.75 in
  • Face Width
    4.75 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • Manufacturer Upc Number
    698672330275
  • UPC_NO
    698672330275
  • Weight
    36.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text