Motion
24XXH400

TB WOODS
24XXH400

Timing Sprocket, 4 in. Belt Width, 1 1/4 in. Pitch, Bushing E, For Belt Type XXH
Mi Item #00712263
MFR #24XXH400
Price$2,754.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
24XXH400

Timing Sprocket, 4 in. Belt Width, 1 1/4 in. Pitch, Bushing E, For Belt Type XXH
Mi Item #00712263
MFR #24XXH400

Mfr description
24XXH400 T PULLEY E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,754.73/each

Specifications

Dimensions

  • Belt Width  
    4.0000 in
  • Bushing Bore Range
    7/8 to 3-7/16 in
  • Face Width
    4-3/4 in
  • Flange Outside Diameter  
    10.3100 in
  • Length Through Bore
    2-5/8 in
  • Outside Diameter
    9.429 in
  • Pitch  
    1.2500 in
  • Pitch Diameter  
    9.5490 in
  • Weight
    44.40 lbs

Details

  • Belt Type
    XXH
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • UPC_NO
    698672330282
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)