Motion
26XXH400

TB WOODS
26XXH400

Timing Sprocket, 4 in. Belt Width, 1 1/4 in. Pitch, Bushing F, For Belt Type XXH
MI ITEM #00712269
MFR #26XXH400
Price$1,969.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
26XXH400

Timing Sprocket, 4 in. Belt Width, 1 1/4 in. Pitch, Bushing F, For Belt Type XXH
MI ITEM #00712269
MFR #26XXH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,969.15/each

Specifications

Dimensions

  • Belt Width  
    4.0000 in
  • Bushing Bore Range
    1 to 3-15/16 in
  • Face Width
    4-3/4 in
  • Flange Outside Diameter  
    11.0600 in
  • For Belt Width
    3.0000 in
  • Length Through Bore
    3-5/8 in
  • Outside Diameter
    10.225 in
  • Pitch  
    1.2500 in
  • Pitch Diameter  
    10.3450 in
  • Weight
    57.20 lbs

Details

  • Belt Type
    XXH
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    698672330299
  • With Flanges
    With Flanges

Overview

Mfr description
26XXH400 T PULLEY F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text