Motion
40XXH400

TB WOODS
40XXH400

Timing Sprocket, 4 in. Belt Width, 1 1/4 in. Pitch, Bushing J, For Belt Type XXH
MI ITEM #00712287
MFR #40XXH400
List Price$3,037.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
40XXH400

Timing Sprocket, 4 in. Belt Width, 1 1/4 in. Pitch, Bushing J, For Belt Type XXH
MI ITEM #00712287
MFR #40XXH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,037.12/each for your price

Overview

Mfr description
40XXH400 T PULLEY J

Specifications

  • Belt Type
    XXH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1-7/16 to 4-7/16 in
  • Outside Diameter
    15.795 in
  • Material
    Cast Iron
  • Length Through Bore
    4-1/2 in
  • Face Width
    4-3/4 in
  • Pulley Construction
    Spoked
  • Number Of Hubs
    2
  • UPC_NO
    698672330329
  • Weight
    96.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text