Motion
60XXH400

TB WOODS
60XXH400

Timing Belt Pulley - 1.2500 in Pitch, 60 Tooth, 1.9375 to 5.5000 in Bore Dia., 23.7500 in OD, 4.0000 in Belt Width
MI ITEM #00712299
MFR #60XXH400
List Price$4,268.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
60XXH400

Timing Belt Pulley - 1.2500 in Pitch, 60 Tooth, 1.9375 to 5.5000 in Bore Dia., 23.7500 in OD, 4.0000 in Belt Width
MI ITEM #00712299
MFR #60XXH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,268.61/each for your price

Overview

Mfr description
60XXH400 T PULLEY M

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Belt Section Size
    XXH
  • Bushing Series
    M
  • Bore Diameter
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Outside Diameter
    23.7500 in
  • Material
    Cast Iron
  • Length Through Bore
    1.25 in
  • Face Width
    4.75 in
  • Pulley Construction
    Spoked
  • Number Of Hubs
    2
  • Hub Diameter
    9.75 in
  • Hub Projection
    2.0937 in
  • Manufacturer Upc Number
    698672330343
  • UPC_NO
    698672330343
  • Weight
    168.60 lbs
  • Overall Length
    6.8437 in
  • Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text