Motion
72XXH400

TB WOODS
72XXH400

Timing Sprocket, 4 in. Belt Width, 1 1/4 in. Pitch, Bushing M, For Belt Type XXH
Mi Item #00712305
MFR #72XXH400
Price$6,222.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
72XXH400

Timing Sprocket, 4 in. Belt Width, 1 1/4 in. Pitch, Bushing M, For Belt Type XXH
Mi Item #00712305
MFR #72XXH400

Mfr description
72XXH400 T PULLEY M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,222.05/each

Specifications

Dimensions

  • Belt Width  
    4.0000 in
  • Bore Diameter  
    1.9375 to 5.5000 in
  • Face Width
    4.75 in
  • Hub Diameter
    10.5 in
  • Length Through Bore
    1.25 in
  • Outside Diameter
    724.61 mm
  • Pitch  
    1.2500 in
  • Pitch Diameter  
    28.6480 in
  • Weight
    224.00 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Upc Number
    698672330350
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Spoked
  • UPC_NO
    698672330350
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)