Motion
34XXH500

TB WOODS
34XXH500

Timing Sprocket, 5 in. Belt Width, 1 1/4 in. Pitch, Bushing J, For Belt Type XXH
MI ITEM #00712342
MFR #34XXH500
List Price$2,446.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
34XXH500

Timing Sprocket, 5 in. Belt Width, 1 1/4 in. Pitch, Bushing J, For Belt Type XXH
MI ITEM #00712342
MFR #34XXH500

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,446.83/each for your price

Overview

Mfr description
34XXH500 T PULLEY J

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
  • With Flanges
    With Flanges
  • Pitch Diameter
  • Material
    Cast Iron
  • Length Through Bore
    1 in
  • Face Width
    5.81 in
  • Pulley Construction
    Webbed
  • Number Of Hubs
    2
  • Hub Diameter
    8 in
  • Manufacturer Upc Number
    698672330435
  • Weight
    97.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text