Motion
48XXH500

TB WOODS
48XXH500

Bushing Bore Timing Belt Pulley - 1.2500 in Pitch, 48 Tooth, 16.8125 in Bore Dia., 18.979 in OD, 5.0000 in Belt Width
MI ITEM #00712354
MFR #48XXH500
List Price$3,854.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
48XXH500

Bushing Bore Timing Belt Pulley - 1.2500 in Pitch, 48 Tooth, 16.8125 in Bore Dia., 18.979 in OD, 5.0000 in Belt Width
MI ITEM #00712354
MFR #48XXH500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,854.99/each for your price

Overview

Mfr description
48XXH500 T PULLEY M

Specifications

  • Belt Type
    XXH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Belt Section Size
    XXH
  • Bushing Series
    M
  • Bore Diameter
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Bushing Bore Range
    2 to 5-1/2 in
  • Outside Diameter
    18.979 in
  • Material
    Cast Iron
  • Length Through Bore
    6-3/4 in
  • Face Width
    5-13/16 in
  • Pulley Construction
    Spoked
  • Number Of Hubs
    2
  • Hub Diameter
    6.4940 in
  • Hub Projection
    1.5625 in
  • UPC_NO
    698672330459
  • Weight
    154.00 lbs
  • Overall Length
    7.3750 in
  • Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text