Motion
60XXH500

TB WOODS
60XXH500

Timing Sprocket, 5 in. Belt Width, 1 1/4 in. Pitch, Bushing M, For Belt Type XXH
MI ITEM #00712360
MFR #60XXH500
Your Price$6,771.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
60XXH500

Timing Sprocket, 5 in. Belt Width, 1 1/4 in. Pitch, Bushing M, For Belt Type XXH
MI ITEM #00712360
MFR #60XXH500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,771.63/each(List $8,125.96)

Overview

Mfr description
60XXH500 T PULLEY M

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Bore Diameter
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Outside Diameter
    23.7500 in
  • Material
    Cast Iron
  • Length Through Bore
    1.25 in
  • Face Width
    5.81 in
  • Pulley Construction
    Spoked
  • Number Of Hubs
    2
  • Hub Diameter
    9.75 in
  • Manufacturer Upc Number
    698672330466
  • UPC_NO
    698672330466
  • Weight
    194.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text