Motion
30HB150

BROWNING
30HB150

1055631 Gearbelt Sprocket - 0.5000 in Pitch, 30 Tooth, 0.7500 to 2.3750 in Bore Dia., 4.7210 in OD, 1.5000 in Belt Width
Mi Item #00712584
MFR #30HB150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
30HB150

1055631 Gearbelt Sprocket - 0.5000 in Pitch, 30 Tooth, 0.7500 to 2.3750 in Bore Dia., 4.7210 in OD, 1.5000 in Belt Width
Mi Item #00712584
MFR #30HB150

Mfr description
30HB150 X 2" MPB GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets
  • Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor
  • Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    1.5000 in
  • Bore Diameter  
    0.7500 to 2.3750 in
  • Face Width
    1.7500 in
  • Flange Outside Diameter  
    5.0000 in
  • Hub Diameter
    3.6250 in
  • Hub Projection
    1.1250 in
  • Outside Diameter
    4.7210 in
  • Overall Length
    2.8750 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    4.7750 in
  • Weight
    11.50 lbs

Details

  • Belt Type
    H
  • Manufacturer Catalog Number
    1055631
  • Manufacturer Upc Number
    662289212637
  • Number Of Teeth  
    30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)