Motion
25H100

TB WOODS
25H100

Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 25 Tooth, 3.925 in OD, 1.0000 in Belt Width
MI ITEM #00712644
MFR #25H100
Price$557.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
25H100

Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 25 Tooth, 3.925 in OD, 1.0000 in Belt Width
MI ITEM #00712644
MFR #25H100

Mfr description
25H100 T-PULLEY SDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.45/each

Specifications

Dimensions

  • Belt Section Size
    H
  • Belt Width  
    1.0000 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    4.1300 in
  • For Belt Width
    1.0000 in
  • Hub Diameter
    3.1320 in
  • Hub Projection
    0.9500 in
  • Length Through Bore
    1-5/16 in
  • Outside Diameter
    3.925 in
  • Overall Length
    2.2620 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.9790 in
  • Weight
    2.20 lbs
  • Width
    1.0000 in

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    25
  • Pulley Construction
    Plain
  • UPC_NO
    698672311021
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)