Motion
27H100

TB WOODS
27H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SDS, For Belt Type H
MI ITEM #00712654
MFR #27H100
Your Price$713.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
27H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing SDS, For Belt Type H
MI ITEM #00712654
MFR #27H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$713.94/each(List $821.03)

Overview

Mfr description
27H100 T-PULLEY SDS

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2 in
  • Outside Diameter
    4.243 in
  • Material
    Cast Iron
  • Length Through Bore
    1-5/16 in
  • Face Width
    1-5/16 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • UPC_NO
    698672311038
  • Weight
    2.80 lbs
  • For Belt Width
    0.3800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text