Motion
TL40L050-2012  DYNA-SYNC SPKT

DODGE
TL40L050-2012 DYNA-SYNC SPKT

113478 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 40 Tooth, 5.02 in OD, 0.5000 in Belt Width
MI ITEM #00712656
MFR #TL40L050-2012 DYNA-SYNC SPKT
Price$146.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL40L050-2012 DYNA-SYNC SPKT

113478 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 40 Tooth, 5.02 in OD, 0.5000 in Belt Width
MI ITEM #00712656
MFR #TL40L050-2012 DYNA-SYNC SPKT

Mfr description
TL40L050 2012 TIMING PULLEY 113478
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.94/each

Specifications

Dimensions

  • Belt Width  
    0.5000 in
  • Bushing Bore Range
    1/2 to 2-1/8 in
  • Face Width
    3/4 in
  • Flange Outside Diameter  
    5.0000 in
  • Hub Diameter
    3.94 in
  • Hub Projection
    1/2 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    5.02 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    4.7750 in
  • Weight
    3.23 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Hubs
    2
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    782475088034
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)